Shop All Portable Electric Air Compressors
Dewalt
Air Compressor, 1.1 HP, 120V, 125 psi
Mfr # D55154
Zoro # G1113874
original price:
$594.71
12% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 4 gal.
- Voltage 120VAC
- Max. Pressure 125 psi
- HP 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D55154
- Zoro # G1113874
- UPC # 028877562551
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4 gal. |
Overall Length | 22 in |
Overall Height | 23 in |
Overall Width | 18.5 in |
Tank Size - Air Compressor | 4.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 4 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 1.1 hp, Free Air Flow Rate 4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 83 dBA, Weight 87 lb, Pump Type Piston, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- ELESA Oil level sight glass, HFTX.21-M26x1.5 (HFTX.)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- Dewalt Portable Electric Air Compressors