Shop All Portable Electric Air Compressors
Dewalt
Air Compressor, 1.1 HP, 120V, 125 psi
Mfr # D55151
Zoro # G1844026
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 4 gal.
- Voltage 120VAC
- Max. Pressure 125 psi
- HP 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D55151
- Zoro # G1844026
- UPC # 028877366869
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4 gal. |
Overall Length | 18.5 in |
Overall Height | 16.75 in |
Overall Width | 15 in |
Tank Size - Air Compressor | 4.0 gal |
Air Tank Size | 4 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 1.1 hp, Free Air Flow Rate 3.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 14 A, Sound Level 83 dBA, Weight 54 lb, Pump Type Piston, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- SKF Bearing, Bore 15mm, Industry 2202-ETN9 (2202 ETN9)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62118)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- PUMA Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM (PK5020)
- Dewalt Air Compressors