Shop All Sawhorses & Work Stands
Dewalt
Adjustable Height Portable Steel Welding Sawhorse
Mfr # 92799
Zoro # G902485858
product price: $175.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 92799
- Zoro # G902485858
- UPC # 99198927992
- Country of Origin China
- Category Sawhorses & Work Stands
Details
Promotion Restriction | Not eligible for promotion |
Item | Adjustable Height Portable Steel Welding Sawhorse |
Description
Take your welding to the next level by making it easier than ever to clamp down even the most unruly and awkwardly shaped projects securely in place with this portable DEWALT adjustable height welding sawhorse. This heavy-duty steel welding accessory features a 36-inch wide x 3-inch deep surface with strategically located 3/4-inch diameter holes to provide an array of mounting and clamping points to suit any size project. In addition, two V-shaped and serrated notches provide an ideal place to secure round stock and pipe for welding and cutting. The folding legs are independently adjustable for a sawhorse height of 25 to 33-inches with 1-inch adjustment increments. To prevent collapse under heavy loads, the legs each feature not one but two locking systems to provide maximum stability and an impressive 1,100-pound evenly distributed load capacity. Fold-out material supports on the legs bring added storage for metal stock, bars, and tubes to keep them off the ground and within easy reach. For added versatility, a dedicated grounding stud provides a place for ground clamps and leads to connect that won't get in the way and a tool holding ring makes a safe place to set welding guns and electrodes between uses. When the welds are done, the sawhorse conveniently folds down into a tight, compact unit with a heavy-duty handle making it easy to transport on to the next job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper 8In. (530-116)
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- DEWALT 32-11/16 in. H X 27-3/16 in. W Adjustable Folding Sawhorse 2500 lb (DWST11031)
- DEWALT FLD SAWHORSE DEWALT 2KLB (DWST11155)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- ASTRO PNEUMATIC Sling, for Portable Work Stand (4595)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- CENTURY DRILL & TOOL Saw Horse Brackets 2Pc (72990)
- H & H INDUSTRIAL PRODUCTS MVJNR 12-3B Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1120)
- Dewalt Sawhorses & Work Stands