Shop All Adhesive Anchors
This Product is Discontinued
Dewalt
AC50+ Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (Discontinued)
Mfr # 08497-PWR
Zoro # G5315414
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Container Size 28 Oz
- Container Type Cartridge
- Compatible Anchor Diameter 3/8" to 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 08497-PWR
- Zoro # G5315414
- UPC # 037103243065
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 28 Oz |
Compatible Anchor Diameter | 3/8" to 1" |
Compatible Anchor Size | 3/8 to 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vinylester |
Compatible Material | Concrete |
Container Type | Cartridge |
Includes | Mixing Nozzle |
Sub-Brand | AC50+ |
Mixing Ratio | 10:01 |
ICC Approved for Un-Cracked Concrete | Yes |
Industry Standards | AASHTO M235, ASTM C881/C882, ASTM E488 |
Type | AC50+ |
ICC Approved for Cracked Concrete | Yes |
Material | Vinylester |
Compatible Anchor Type | Adhesive Anchors |
Resin Type | Acrylic |
Minimum Performance Temperature | 32 Degrees F |
Maximum Performance Temperature | 95 Degrees F |
Series | AC-50 |
Description
Vinylester Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 28 fl oz, Container Type Dual-Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time Not Applicable, Minimum Performance Temperature 32 Degrees F, Maximum Performance Temperature 95 Degrees F, Compatible Anchor Size 3/8 to 1 in, Minimum Installation Depth Not Applicable, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.