Shop All Adhesive Anchors
Dewalt
AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 8490SD-PWR
Zoro # G5315432
original price:
$51.66
25% off
new price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Container Type Cartridge
- Compatible Anchor Diameter 3/8" to 1-1/4"
- Includes Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 8490SD-PWR
- Zoro # G5315432
- UPC # 075352770178
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 28 Oz |
Compatible Anchor Diameter | 3/8" to 1-1/4" |
Compatible Anchor Size | 3/8 to 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vinylester |
Compatible Material | Concrete |
Container Type | Cartridge |
Includes | Mixing Nozzle |
Sub-Brand | AC100+ Gold |
Working Time | 15 min |
Mixing Ratio | 10:01 |
ICC Approved for Un-Cracked Concrete | Yes |
Industry Standards | ICC-ES ESR-2582, ICC-ES ESR-4105, ASTM C881, ASTM E488/ACI 355.4, ICC-ES AC308, NSF/ANSI |
For Use With | Threaded Rod and Rebar Dowel |
ICC Approved for Cracked Concrete | Yes |
Temp. Range (F) | 14 Degrees to 104 Degrees |
Type | AC100+ |
Material | Vinylester |
Resin Type | Acrylic |
Minimum Performance Temperature | 23 Degrees F |
Maximum Performance Temperature | 95 Degrees F |
Compatible Anchor Type | Adhesive Anchors |
Series | AC-100+ Gold |
Description
Vinylester Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 28 fl oz, Container Type Dual-Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time Not Applicable, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (0648MPF188)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01010.037.0250)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- FASTENMASTER Wood Screw, 2-1/2 in, Stainless Steel 50 PK (FMTLOK212-50)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- DEWALT Adhesive Anchors, PK 25 (08310-PWR)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- Dewalt Adhesive Anchors & Accessories