Shop All Adhesive Anchors
Dewalt
AC100+ Gold Epoxy, 9 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 08310SD-PWR
Zoro # G5315247
product price: $36.99
/ea
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Container Size 9 Oz
- Container Type Cartridge
- Compatible Anchor Diameter 3/8" to 1-1/4"
- Includes Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 08310SD-PWR
- Zoro # G5315247
- UPC # 75352900162
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 9 Oz |
Compatible Anchor Diameter | 3/8" to 1-1/4" |
Compatible Anchor Size | 3/8 to 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Epoxy |
Compatible Material | Concrete |
Container Type | Cartridge |
Includes | Mixing Nozzle |
Sub-Brand | AC100+ Gold |
Working Time | 2 to 90 min |
Mixing Ratio | 1:01 |
ICC Approved for Un-Cracked Concrete | Yes |
Industry Standards | ICC-ES ESR-3298, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, ICC-ES AC308, NSF/ANSI/CAN 372 |
For Use With | Threaded Rod |
Temp. Range (F) | 50 Degrees to 104 Degrees |
Type | Pure110+ |
ICC Approved for Cracked Concrete | Yes |
Material | Epoxy |
Series | Pure110+ |
Maximum Performance Temperature | 110 Degrees F |
Minimum Performance Temperature | 50 Degrees F |
Compatible Anchor Type | Adhesive Anchors |
Resin Type | Epoxy |
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 9 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time Not Applicable, Minimum Performance Temperature 50 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 5 PK (250417BG)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800500-100P)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK (ZSCRW-153)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK (796798-PR-100)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- Dewalt Adhesive Anchors & Accessories