Shop All Cut-Off Wheels
Dewalt
Abrasive Wheel, 8,500 RPM
Mfr # DWA8960F
Zoro # G204392823
Not eligible for select promotions
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8960F
- Zoro # G204392823
- UPC # 885911728591
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 27 |
Series | Elite |
Thickness | 0.045 in |
Diamond Knockout | No |
Grit | 60 |
Application | Steel |
Max. RPM | 8,500 RPM |
Item | Depressed Center Cut-Off Wheel |
Primary Material Applicationn | Steel |
Maximum Operating Speed | 8,500 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.045 in |
Wheel Type | Type 27 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Elite, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 2"X42" (81007)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B180)
- WEILER 8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6120)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- DIABLO 4-1/2" Diamond Segmented Cut-Off Discs for Masonry (DMADS0450)
- Dewalt Cut-Off Wheels