Shop All Cut-Off Wheels
Dewalt
Abrasive Wheel, 15,300 RPM
Mfr # DWA8956F
Zoro # G204392861
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8956F
- Zoro # G204392861
- UPC # 885911728577
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 27 |
Series | Elite |
Thickness | 0.045 in |
Max. RPM | 15,300 RPM |
Item | Depressed Center Cut-Off Wheel |
Grit | 60 |
Application | Steel |
Diamond Knockout | No |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Steel |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,300 RPM |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Elite, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110028)
- ECONOLINE ABRASIVE PRODUCTS Econoline Seamless Rubber Gloves (412402)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT 14" x 1/8" x 20mm high speed masonry cutting (DW8025)
- DEWALT 3" x 1/8" x 1/4" A24R grinding wheel (DW8710)
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- Dewalt Cut-Off Wheels