Shop All Cut-Off Wheels
Dewalt
Abrasive Cut-Off Wheel, Type 1
Mfr # DW8062 / DWE402
Zoro # G9080353
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Arbor Hole Size 7/8 in
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8062 / DWE402
- Zoro # G9080353
- UPC # 028877321608
- Country of Origin Multiple
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Series | A60T |
Thickness | 0.045 in |
Max. RPM | 13,300 RPM |
Grit | 60 |
Maximum Operating Speed | 13,300 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119196)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727573)
- DEWALT 4-1/2" x 1/8" x 7/8" Ceramic Abrasive (DWA8906)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8005)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- Dewalt Cut-Off Wheels