Shop All Reciprocating Saw Blades
Dewalt
Abrasive Carbide Grit Reciprocating Saw Blades
Mfr # DW4844
Zoro # G7635214
product price: $15.55
/pk 5, $3.11/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Length 6"
- Teeth per Inch Carbide Grit
- Shank 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4844
- Zoro # G7635214
- UPC # 028874048447
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | Carbide Grit |
Shank | 1/2" |
Application | For Cutting Chalkboard, Carbon Clay Pipe, Brick Plywood, Hardwood, Veneer, Fiber Glass, Polyester, Epoxies, Melamines, Silicones, Cement, Nail Embedded Wood, Plaster and Cast Iron Pipe |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch Carbide Grit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- DRILL AMERICA m4x.5 HSS Metric Hand Tap (DWTSMT4X.5)
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (69-550G)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- DEWALT 6" 6 TPI Plaster Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (DW4851)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4845)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- Dewalt Reciprocating Saw Blades