Shop All Pilot Point Drill Bits
Dewalt
9/64" Titanium Speed Tip Drill Bit
Mfr # DW1309
Zoro # G7639642
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
- Drill Bit Material High Speed Steel
- Shank Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1309
- Zoro # G7639642
- UPC # 028874017474
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Flute Length | 1 3/4 in |
Overall Length | 2 7/8 in |
Drilling Depth | 1-3/4" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1406" |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Jobber Length |
Maximum Drilling Depth | 1 3/4 in |
Description
Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- Dewalt Pilot Point Drill Bits