Shop All Pilot Point Drill Bits
Dewalt
9/64" Industrial Cobalt
Mfr # DWA1209
Zoro # G0375700
Not eligible for select promotions
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 9/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1209
- Zoro # G0375700
- UPC # 885911410762
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 |
Flute Length | 1 5/16 in |
Overall Length | 2 29/32 in |
Drilling Depth | 1-5/16" |
Decimal Size | 0.1406" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 1 5/16 in |
Depth:Dia. Ratio | 9xD |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- Dewalt Drill Bits