Shop All Jobber Length Drill Bits
Dewalt
9/64 IN TITANIUM IR DRILL BIT
Mfr # DD5109
Zoro # G0375840
product price: $5.75
/ea
Not eligible for select promotions
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/64"
- Decimal Equivalent 0.1406
- Point Angle 135 Degrees
- Shank Dia. 1/4"
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD5109
- Zoro # G0375840
- UPC # 885911419635
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Size | 9/64" |
Shank Dia. | 1/4" |
Overall Length | 2 11/16 in |
Flute Length | 1 1/16 in |
Dimension Type | Fractional Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Drill Bit |
Decimal Equivalent | 0.1406 |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium Nitride |
Material - Machining | Titanium Nitride Coating |
Material Grade - Machining | M35 |
Description
Hex Shank Drill Bit, Titanium Nitride Coating, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- Dewalt Jobber Length Drill Bits