Shop All Pilot Point Drill Bits
Dewalt
9/64" Black Oxide Split Point Drill Bit
Mfr # DW1109
Zoro # G7417776
original price:
$1.69
8% off
new price: $1.55
/ea
Not eligible for select promotions
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1109
- Zoro # G7417776
- UPC # 885911248570
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Flute Length | 1 3/4 in |
Overall Length | 2 7/8 in |
Drilling Depth | 1-3/4" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1406" |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1406 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- HOUGEN 13MM X 50MM 12,000-Series Annular Cutter (12413)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- DEWALT 5/16" Black Oxide Split Point Drill Bit (DW1120)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- Dewalt Drill Bits