Shop All Pilot Point Drill Bits
Dewalt
9/32" PILOT POINT(R) drill bit
Mfr # DW1918
Zoro # G3113512
product price: $5.15
/ea
Not eligible for select promotions
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2813 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1918
- Zoro # G3113512
- UPC # 028877302164
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Flute Length | 2 47/50 in |
Overall Length | 4 1/4 in |
Drilling Depth | 2-15/16" |
Decimal Size | 0.2812" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 4 1/4 in |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2813 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- TITAN Sae Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38097)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- DEWALT 5/16" PILOT POINT(R) drill bit (DW1920)
- DEWALT 29PC PP Industrial Cobalt Set (DWA1269)
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- DEWALT 1/8" Industrial Cobalt (DWA1208)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- Dewalt Drill Bits