Shop All Pilot Point Drill Bits
Dewalt
9/32" Black Oxide Split Point Drill Bit
Mfr # DW1118
Zoro # G7418065
original price:
$4.99
20% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2813 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1118
- Zoro # G7418065
- UPC # 885911248662
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Flute Length | 2 47/50 in |
Overall Length | 4 1/4 in |
Drilling Depth | 2-15/16" |
Decimal Size | 0.2812" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 4 1/4 in |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2813 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 6 mm L.28 mm (01120006)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- Dewalt Drill Bits