Shop All Auger Drill Bits
Dewalt
9/16" x 17" Power Ship Auger Bit
Mfr # DW1680
Zoro # G7634925
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 in
- Material Carbon Steel Alloy
- Shank Size 7/16 in
- Drill Style Ship Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1680
- Zoro # G7634925
- UPC # 028874116801
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 17 in |
Shank Size | 7/16 in |
Bit Dia. | 9/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 1-1/16 (36-519)
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide (J10039L)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 8/10 Teeth Per Inch, 3 Pack (48-39-0601)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- Dewalt Drill Bits