Shop All Twist Drill Bits
Dewalt
9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank)
Mfr # DW1620
Zoro # G7634891
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 9/16 in
- Drilling Depth 3"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1620
- Zoro # G7634891
- UPC # 028874116207
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Drilling Depth | 3" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Decimal Size | 0.5625" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 5xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 9/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Dolphin Knife - Spinner (15-520)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39460CLB123910)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- MAKITA Diamond Drill Bit, Hex Shank 1/4 (E-11695)
- Dewalt Drill Bits