Shop All Cut-Off Wheels
Dewalt
9" x 1/8" x 7/8" Ceramic Abrasive
Mfr # DWA8930
Zoro # G4124200
product price: $10.65
/ea
Not eligible for select promotions
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 9 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8930
- Zoro # G4124200
- UPC # 885911265829
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Diameter | 9 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | XP Ceramic |
Thickness | 0.125 in |
Item | Cut-Off & Grinding Wheel |
Grade | Coarse |
Max. RPM | 6,600 RPM |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Grit | 24 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 6,600 RPM |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- AIRCAT SANDING PAD FOR 6320 (ACA13144)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- DEWALT 6" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8726F)
- DEWALT 4-1/2 x .040 x 7/8 T27 HP Cut-Off Wheel (DWA8424F)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- DEWALT General Purpose Cutting Wheels (DWA8050)
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- WESTWARD Grinding Wheel (PN5ZL31001G)
- Dewalt Cut-Off Wheels