Shop All Cut-Off Wheels
Dewalt
9" x 1/8" x 5/8"-11 Ceramic Abrasive
Mfr # DWA8931
Zoro # G4124191
Not eligible for select promotions
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 9 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8931
- Zoro # G4124191
- UPC # 885911265836
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | XP |
Thickness | 0.125 in |
Max. RPM | 6,600 RPM |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Grade | Coarse |
Item | Cut-Off & Grinding Wheel |
Grit | 24 |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 6,600 RPM |
Connector Type | Threaded Hole |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XP, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/4" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82823)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- DEWALT High-Performance Cutting and Notching Wheels (DW8080)
- DEWALT 7" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8925)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- Dewalt Cut-Off Wheels