Shop All Hole Saw Kits
This Product is Discontinued
Dewalt
9 Pc. Plumber's Hole Saw Set (Discontinued)
Mfr # DWA1801
Zoro # G7632527
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application Plumbing, Mechanical, HVAC, Pipe and Sprinkler Fitters
- Tooth Material Steel
- Number of Pieces 9
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1801
- Zoro # G7632527
- UPC # 885911329903
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4" |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Range of Saw Sizes | 3/4" to 2-1/4" |
Max. Cutting Depth | 1 3/4 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in |
Saw Size Range | 3/4 in to 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Plumbing, Mechanical, HVAC, Pipe and Sprinkler Fitters |
Tooth Material | Steel |
Number of Pieces | 9 |
Replacement Arbor No. | Mfr. No. DW1800, DW1802, DW1803, DW1805, or DW1810 |
Includes | Large Quick Change Mandrel, Replacement Set, Small Quick Change Mandrel |
Impact Rated | No |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. DW1807, DW1808 |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Metal |
Item | Hole Saw Kit |
Teeth per Inch | 4/5 |
Primary Material Application | Metal |
Number of Hole Saws | 6 |
Materials Cut | Masonry, Metal |
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Masonry, Metal, Arbor Design Included, Tooth Material Steel, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.