Shop All Reciprocating Saws
Dewalt
9" L x 14 TPI Bi-metal Reciprocating Saw
Mfr # 21235B9114GR/ DWE305
Zoro # G9662845
product price: $858.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Cutting
- Teeth per Inch 14
- Material Bi-metal
- Length 9"
- Vibration Reduction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 21235B9114GR/ DWE305
- Zoro # G9662845
- UPC # 082472212358
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Length | 9" |
Stroke Length | 1 1/8 in |
Height | 1" |
Cord Length | 6 ft |
Tool Length | 17 1/2 in |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120V AC, Cord Length 6 ft, Case Included No, Includes (125) Reciprocating Saw Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2503C)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- Dewalt Reciprocating Saws