Shop All Drywall Specialty Tools
Dewalt
9 in. Drywall Sandpaper
Mfr # DWAS2405P
Zoro # G700906074
product price: $9.35
/pk 5, $1.87/ea
Not eligible for select promotions
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Disc Backing Material Paper
- Disc Diameter 9 in
- Abrasive Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAS2405P
- Zoro # G700906074
- UPC # 885911697835
- Country of Origin Mexico
- Category Drywall Specialty Tools
Dimensions
Disc Diameter | 9 in |
Abrasive Size | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Vacuum Hole Design | 8 Hole |
Abrasive Grit | 240 |
Abrasive Shape | Disc |
Abrasive Mount Type | Hook and Loop |
Grade | Fine |
Coating Coverage | Open |
Backing Material | Paper |
Number of Vacuum Holes | 8 |
Resistance Properties | Tear |
Product Type | Abrasive for Drywall Sanders |
Grit | 240 |
Series | DWAS |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 240, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Tear, Series DWAS, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46163)
- HHIP MT4/5/6 Drift/Center Key (3900-0264)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- DEWALT 9 in. Drywall Mesh (DWAM1505P)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- BON TOOL Bon 13-511 Featheredge, Aluminum 4 Foot (13-511)
- BON TOOL Single Notch Darby, 42" One Side Serrated, 2 Round Handles Magnesium (83-156)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 9165 Vacuum Hand Sander Kit With 6 in. Hose (79423091650)
- BIL-JAX Drywall Lift - 12' H (0063-0580)
- Dewalt Drywall Specialty Tools