Shop All Drywall Specialty Tools
Dewalt
9 in. Drywall Sandpaper
Mfr # DWAS1505P
Zoro # G000906026
product price: $6.35
/pk 5, $1.27/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Hole Design 8 Hole
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAS1505P
- Zoro # G000906026
- UPC # 885911697828
- Country of Origin Mexico
- Category Drywall Specialty Tools
Dimensions
Disc Diameter | 9 in |
Abrasive Size | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc |
Vacuum Hole Design | 8 Hole |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Abrasive Grit | 150 |
Disc Backing Material | Paper |
Abrasive Shape | Disc |
Backing Material | Paper |
Resistance Properties | Tear |
Coating Coverage | Open |
Grit | 150 |
Product Type | Abrasive for Drywall Sanders |
Abrasive Mount Type | Hook and Loop |
Grade | Medium |
Series | DWAS |
Number of Vacuum Holes | 8 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Tear, Series DWAS, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040D)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- OX TOOLS Pro Drywall Internal Corner Trowel 4" x 5" (102 x 127mm) (OX-P013001)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- WESTWARD Drywall Circle Cutter, Metal (13A766)
- ALL-SOURCE 4 Ft. Male Thread Hard Wood Sander Pole (306916)
- MARSHALLTOWN PAN DRYWALL MUD12""PLASTC (914)
- Dewalt Drywall Specialty Tools