Shop All Drywall Specialty Tools
Dewalt
9 in. Drywall Mesh
Mfr # DWAM805P
Zoro # G300906016
product price: $9.95
/pk 5, $1.99/ea
Not eligible for select promotions
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 80
- Vacuum Hole Design Mesh
- Disc Diameter 9 in
- Abrasive Type Coated
- Disc Backing Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAM805P
- Zoro # G300906016
- UPC # 885911694636
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Disc Diameter | 9 in |
Abrasive Size | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc |
Abrasive Grit | 80 |
Vacuum Hole Design | Mesh |
Abrasive Type | Coated |
Disc Backing Material | Mesh |
Abrasive Grade | Coarse |
Abrasive Material | Silicon Carbide |
Shop By | New Products |
Product Type | Abrasive for Drywall Sanders |
Series | DWAM |
Grade | Coarse |
Backing Material | Mesh |
Grit | 80 |
Resistance Properties | Load |
Abrasive Mount Type | Hook and Loop |
Abrasive Shape | Disc |
Number of Vacuum Holes | Non-Vacuum |
Description
Drywall Sanding Disc, Abrasive Material Silicon Carbide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Mesh, Grade Coarse, Grit 80, Number of Vacuum Holes Non-Vacuum, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Load, Series DWAM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 52PC HSSPlugHandTap & CarbonRndAdj Die Set Cle-Line 28 Sizes 4-40 To 1-14, 1/4-18 To 1/2-14, M14&M18 (C00533)
- WIDIA End Mill, 20.00mm Milling Dia., 6606/6616 (75N506042LT)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 24" 32 (5-444)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- Dewalt Drywall and Plastering Tools