Shop All Drywall Specialty Tools
Dewalt
9 in. Drywall Mesh
Mfr # DWAM2405P
Zoro # G600906020
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Hole Design Mesh
- Disc Diameter 9 in
- Abrasive Material Silicon Carbide
- Abrasive Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAM2405P
- Zoro # G600906020
- UPC # 885911694667
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Disc Diameter | 9 in |
Abrasive Size | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc |
Vacuum Hole Design | Mesh |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Fine |
Abrasive Grit | 240 |
Abrasive Type | Coated |
Disc Backing Material | Mesh |
Shop By | New Products |
Number of Vacuum Holes | Non-Vacuum |
Series | DWAM |
Abrasive Mount Type | Hook and Loop |
Grit | 240 |
Grade | Fine |
Backing Material | Mesh |
Product Type | Abrasive for Drywall Sanders |
Resistance Properties | Load |
Abrasive Shape | Disc |
Description
Drywall Sanding Disc, Abrasive Material Silicon Carbide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Mesh, Grade Fine, Grit 240, Number of Vacuum Holes Non-Vacuum, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Load, Series DWAM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.00mm (C74007)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- BON TOOL Bon 13-515 Featheredge, Aluminum 8 Foot (13-515)
- BON TOOL Go-Devil Mortar Spreader, Aluminum 22" X 10", Comfort Grip Handle (83-122)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- BON TOOL Bon 85-165 Drywall Rasp, 5 1/2" X 1 5/8" (85-165)
- Dewalt Drywall and Plastering Tools