Shop All Drywall Specialty Tools
Dewalt
9 in. Drywall Mesh
Mfr # DWAM1505P
Zoro # G300906030
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grade Medium
- Disc Backing Material Mesh
- Disc Diameter 9 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAM1505P
- Zoro # G300906030
- UPC # 885911694650
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Disc Diameter | 9 in |
Abrasive Size | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc |
Abrasive Grade | Medium |
Disc Backing Material | Mesh |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Abrasive Grit | 150 |
Vacuum Hole Design | Mesh |
Shop By | New Products |
Abrasive Shape | Disc |
Abrasive Mount Type | Hook and Loop |
Resistance Properties | Load |
Grade | Medium |
Series | DWAM |
Grit | 150 |
Backing Material | Mesh |
Number of Vacuum Holes | Non-Vacuum |
Product Type | Abrasive for Drywall Sanders |
Description
Drywall Sanding Disc, Abrasive Material Silicon Carbide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Mesh, Grade Medium, Grit 150, Number of Vacuum Holes Non-Vacuum, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Load, Series DWAM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86722)
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm (1191VSRK)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58899)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- BON TOOL Bon 13-448 Stucco Texture Roller 7", Krackle (13-448)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- Dewalt Drywall and Plastering Tools