Shop All Reciprocating Saw Blades
Dewalt
9" 6TPI 2X Recip Blade 5pk
Mfr # DWA4169
Zoro # G7832291
Not eligible for select promotions
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2"
- Height 1 in
- Application Metal
- Teeth per Inch 6
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA4169
- Zoro # G7832291
- UPC # 885911329965
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Application | Metal |
Teeth per Inch | 6 |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Jobber Length Drill Bit 2pk. (22307)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96285)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA41812B25)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- MILWAUKEE HAND TRUCKS Blade Recip Bl 5T 12In (48-01-7037)
- Dewalt Power Saw Blades