Shop All Sander Grinders & Accessories
Dewalt
9" 6,500 rpm 4HP Angle Grinder
Mfr # DWE4519
Zoro # G7421443
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Speed Type Single
- Handle Design Rat Tail
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE4519
- Zoro # G7421443
- UPC # 885911278362
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Cord Length | 6 ft |
Tool Length | 19 19/64 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Dia. | 9 in |
Overall Length | 19 1/4 in |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,500 RPM, Minimum Speed 6,500 RPM, Switch Type Trigger, For Wheel Type Type 27, Type1, Overall Length 19 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Head Type Flathead, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type None, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- DEWALT 7" 8,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4597N)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On (DWE43265N)
- DEWALT 9" 6,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4599N)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- Dewalt Sander Grinders & Accessories