Shop All Drill Bit and Tap Sets
Dewalt
8MM x 1.25 1/4" Capacity
Mfr # DWADTQTR8MM125
Zoro # G5006438
product price: $11.25
/ea
Not eligible for select promotions
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Shank Type 1/4" Hex
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR8MM125
- Zoro # G5006438
- UPC # 885911483438
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | M8 x 1.25mm |
Overall Length | 2 11/32 in |
Thread Size | M8x1.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shank Type | 1/4" Hex |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Material - Machining | High Speed Steel |
Thread Standard | Metric |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Thread Direction | Right Hand |
Thread Pitch | 1.25 mm |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size M8x1.25, Metric, High Speed Steel, Bright (Uncoated), Overall Length 2 11/32 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3660 HSS Straight Shank Chucking Reamer (DWRR.3660)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041PF)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- KRAFT TOOL Rub Brick w/Hdl, 20 Gr, 8"x3-1/2"x1-1/2 (CF268)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- DEWALT 1/4IN - 20 DRILL TAP 1/4" Capacity (DWADTQTR1420)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- CENTURY DRILL & TOOL Tap-Metric 10.0X1.0 S Letter Drill Bit Combo Pack (97529)
- Dewalt Drill Bit and Tap Sets