Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
8.0V Li-Ion Battery, 1.0Ah Capacity (Discontinued)
Mfr # DCB080
Zoro # G8032866
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DEWALT(R) 8V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes (1) Battery
- For Use With Mfr. Model Number DCB095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB080
- Zoro # G8032866
- UPC # 885911310314
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 8V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
For Use With Mfr. Model Number | DCB095 |
Series | 8V MAX(TM) |
Battery Capacity | 1 Ah |
Voltage | 8 V |
Item | Battery |
Features | 1-Hour Charge Time, Compact, Lightweight Design, No Memory And Virtually No Self-Discharge |
Category Type | Battery Pack |
Charger Input Voltage | 120V AC |
Included Charger | No |
Charger Replacement | DCB115 |
Cordless Tool Kit Contents | (1) Battery |
Battery Series | 8V MAX |
Charger Included | No |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | 8V MAX |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 1 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 8 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 8V MAX, Cordless Tool Battery Platform 8V MAX, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.