Shop All Screwdriver Bit Sets
This Product is Discontinued
Dewalt
80 Piece Drill and Driver Bit Set, 1/4" (Discontinued)
Mfr # DW2587
Zoro # G0638714
Not eligible for select promotions
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes 1/4" Hex Screwdriver Bits 1": Phillips (2) #1, (6) #2, (3) #3, Square (2)#1, (5)#2, (2)#3, Slotted (3) #6, #8, #10, (1)T10, (3)T15, (5) T20, T25, (1) T30, T40, 2" Bits: (2) #2 Phillips, #2 Square, (1) #8 Slotted, T20, T25, 3-1/2" Bits: (1) Phillips #1, #2
- Number of Pieces 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2587
- Zoro # G0638714
- UPC # 885911237741
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | 1/4" Hex Screwdriver Bits 1": Phillips (2) #1, (6) #2, (3) #3, Square (2)#1, (5)#2, (2)#3, Slotted (3) #6, #8, #10, (1)T10, (3)T15, (5) T20, T25, (1) T30, T40, 2" Bits: (2) #2 Phillips, #2 Square, (1) #8 Slotted, T20, T25, 3-1/2" Bits: (1) Phillips #1, #2 |
Number of Pieces | 80 |
Impact Rated | No |
No. of Pieces | 80 |
Item | Drill and Driver Bit Set |
Fastening Tool Item | Drill and Driver Bit Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Description
Drill and Driver Bit Set, No. of Pieces 80, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes 1/4 in Hex Screwdriver Bits 1 in: Phillips (2) #1, (6) #2, (3) #3, Square (2)#1, (5)#2, (2)#3, Slotted (3) #6, #8, #10, (1)T10, (3)T15, (5) T20, T25, (1) T30, T40, 2 in Bits: (2) #2 Phillips, #2 Square, (1) #8 Slotted, T20, T25, 3 1/2 in Bits: (1) Phillips #1, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.