Shop All Circular Saw Blades
Dewalt
8" x 1/8" x 5/8"-diamond drive metal cutting blade
Mfr # DW3531
Zoro # G0323430
Sold in multiples of 25 for $99.75
Not eligible for select promotions
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8"
- Primary Saw Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW3531
- Zoro # G0323430
- UPC # 028877321400
- Country of Origin Canada
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Abrasive Saw Blade,8"x1/8" |
Primary Saw Application | Metal |
Description
Metal Abrasive Saw Blade,8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 0370 (0373)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- H & H INDUSTRIAL PRODUCTS Pro-Series 48 Piece Thread Wire Measuring Set (4200-0240)
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor (DWA7538)
- DEWALT 5-3/8" 30T Aluminum Cutting Saw Blade 20mm Arbor (DW9052)
- DEWALT Circular Saw Blades, 12 in, 100 Teeth (DWA112100)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- QIC TOOLS 10in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.10.58.100)
- Dewalt Power Saw Blades