Shop All Jig Saw Blades
This Product is Discontinued
Dewalt
8 Pc. T-Shank Jig Saw Blade Set (Discontinued)
Mfr # DW3791
Zoro # G2198122
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Material Cobalt Steel
- Length 3", 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3791
- Zoro # G2198122
- UPC # 028874037915
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 3", 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade Set |
Primary Saw Application | Wood |
Material | Cobalt Steel |
Shank Type | T |
Includes | (1) Each Mfr. No. DW3750-5, DW3753H, DW3760-5, DW3755-5, DW3762-5, DW3776-5, DW3765-5, DW3770-5 |
Application | For Wood, Metal and Aluminum |
Description
Jig Saw Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.