Shop All Screwdriver Bit Sets
Dewalt
8 pc. Drill Drive Set
Mfr # DW2730
Zoro # G7634776
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes Drill Driver Holder and #6 and #8 Drill Driver Bit With Countersink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2730
- Zoro # G7634776
- UPC # 028877319414
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | Drill Driver Holder and #6 and #8 Drill Driver Bit With Countersink |
Number of Pieces | 8 |
Impact Rated | No |
Fastening Tool Material | Steel |
Application - Tools | Power |
Item | Drill Drive Accessory System |
No. of Pieces | 8 |
Fastening Tool Item | Drill Drive Accessory System |
Description
The DEWALT DW2730 8 Piece Drill Drive Accessory System is the perfect addition to your drill. It has eight bits of different sizes and types, including hex shank and flat-head. The fastening tool is made of steel for durability. Designed to fit all drills with a 1/4" shank, this accessory system offers an array of screwdriving options. Ideal for use in power tools, the set comes with 8 pieces that are suitable for multiple applications. The DEWALT DW2730 8 Piece Drill Drive Accessory System will help you complete all your projects on time and without hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- DRILLCO 1.15/16" x 3/16" DOC Carbide Tipped Hole Cutter (95CT260)
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1 x 1-1/8, Aluminum Bronze (EX203-175UA)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- DEWALT 31PC Screwdriving Set (DWAX100)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- DEWALT 31pc Security Set (DWAX200)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- Dewalt Screwdrivers and Nutdrivers