Shop All Stepladders
Dewalt
8 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # DXL3030-08
Zoro # G8577791
product price: $338.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3030-08
- Zoro # G8577791
- UPC # 728865121448
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 28 in |
Step Depth | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 69 1/2 in |
Net Weight | 38 lbs. |
Step Tread | Ribbed |
Series | DXL3030 |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 69 1/2 in, Bottom Width 28 in, Step Depth 3 3/4 in, Step Tread Ribbed, Series DXL3030, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- DEWALT 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-10)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- Dewalt Stepladders