Shop All Stepladders
Dewalt
8 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # DXL3010-08
Zoro # G7419772
product price: $216.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$216.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IA
- Bottom Width 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3010-08
- Zoro # G7419772
- UPC # 728865116789
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 26 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 53 in |
Net Weight | 30 lbs. |
Ladder Tread | Ribbed |
Series | DXL3010 |
Step Tread | Ribbed |
Includes | Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 53 in, Bottom Width 26 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series DXL3010, Includes Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- Dewalt Stepladders