Shop All Screwdriver Bit Sets
Dewalt
#8 Drill/Drive Unit
Mfr # DW2701
Zoro # G1485452
product price: $13.49
/ea
Not eligible for select promotions
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes Drill Driver Holder and #8 Drill Driver Bit With Countersink
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2701
- Zoro # G1485452
- UPC # 028877319339
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | Drill Driver Holder and #8 Drill Driver Bit With Countersink |
Number of Pieces | 1 |
Shank Shape | Hex |
Impact Rated | No |
Application - Tools | Power |
Fastening Tool Item | Screwdriver Bit |
Fastening Tool Material | S2 Steel |
Item | Screwdriver Bit |
Description
Screwdriver Bit, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated No, Power, Includes Drill Driver Holder and #8 Drill Driver Bit With Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400143801)
- VEGA Ball-End Hex, 6 mm Bit x 1 in (125BP060A)
- POWERMATE PX Heavy Duty Air Hammer (P024-0293SP)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- DEWALT 8 pc. Drill Drive Set (DW2730)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1232RL)
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- Dewalt Screwdrivers and Nutdrivers