Shop All Sander Grinder Wire Brushes
Dewalt
8" crimped bench wire wheel 5/8" abror, wide face, .014" wire
Mfr # DW4907
Zoro # G0912351
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Crimped Wire
- Brush Dia. 8 in
- Arbor Hole Size 5/8 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4907
- Zoro # G0912351
- UPC # 028877321073
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 8 in |
Arbor Hole Size | 5/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 9/16 in |
Face Width | 1 in |
Bristle Length | 1 9/16 in |
Bristle Diameter | 0.014 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 4,000 RPM |
For Use With | Bench Grinders |
Operating Speed - Maximum | 4,000 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 9/16 in, Compatible Tool Type Bench Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261004141)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- DEWALT 3" x 1/4" HP .014 Carbon Crimped Wire Wheel (DW4903)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- DEWALT 4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (DW4927)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- Dewalt Sander Grinder Wire Brushes