Shop All Drill Bit and Tap Sets
Dewalt
8-32 UNC Drill Tap
Mfr # DWADT51618
Zoro # G1805240
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Impact Rated Yes
- Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADT51618
- Zoro # G1805240
- UPC # 885911438896
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 5/16"-18 |
Overall Length | 3 1/8 in |
Thread Size | 5/16"-18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Impact Rated | Yes |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type | 1/4" Quick Change Hex |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Thread Standard | UNC |
Coolant Fed | Non-Coolant Through |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size 5/16 In.-18, UNC, High Speed Steel, Bright (Uncoated), Overall Length 3 1/8 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- HHIP 1/4 NPT Breather Vent (8401-0329)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- IRWIN DRL&TP BIT NPT 7/16"" 2PC (80260)
- Dewalt Drill Bit and Tap Sets