Shop All Drill Bit and Tap Sets
Dewalt
8-32 UNC Drill Tap
Mfr # DWADT1024
Zoro # G1805295
product price: $9.19
/ea
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Material High Speed Steel
- Size #10-24
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADT1024
- Zoro # G1805295
- UPC # 885911438858
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | #10-24 |
Overall Length | 2 7/32 in |
Thread Size | #10-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Impact Rated | Yes |
Shank Type | 1/4" Quick Change Hex |
Cutting Direction | Right Hand |
Thread Direction | Right Hand |
Thread Standard | UNC |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size #10-24, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 7/32 in, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- DEWALT 8MM x 1.25 1/4" Capacity (DWADTQTR8MM125)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- DRILL AMERICA 5/16"-18 HSS Plug Tap and F HSS Drill Bit (POU5/16-18)
- Dewalt Drill Bit and Tap Sets