Shop All Drill Bit and Tap Sets
Dewalt
8-32 UNC DRILL TAP 1/4" Capacity
Mfr # DWADTQTR832
Zoro # G5006465
product price: $7.89
/ea
Not eligible for select promotions
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Cutting Direction Right Hand
- Material High Speed Steel
- Shank Type 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR832
- Zoro # G5006465
- UPC # 885911482714
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 2 5/32 in |
Size | #8-32 |
Thread Size | #8-32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Shank Type | 1/4" Hex |
Impact Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size #8-32, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 5/32 in, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- BOSCH Jig Saw Guide (JA1010)
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1224)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- DEWALT 10-32 UNF DRILL TAP 1/4" Capacity (DWADTQTR1032)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit (POUPLUM12)
- Dewalt Drill Bit and Tap Sets