Shop All Reciprocating Saw Blades
Dewalt
8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack)
Mfr # DW4821B25
Zoro # G0331867
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8"
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4821B25
- Zoro # G0331867
- UPC # 028877338248
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 |
Application | Metal |
Description
Straight Recip Saw Blade,8 In.,18TPI,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/16 (300 3/16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #22 (C23192)
- TAJIMA POWDER CHLK BLU 10.5OZ (PLC2-B300)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4804B25)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21062956GR)
- Dewalt Reciprocating Saw Blades