Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
8-1/4In, 40-Teeth Circular Saw Blade (Discontinued)
Mfr # DW3184
Zoro # G0757985
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application General Purpose
- Arbor Hole 5/8"
- For Use With Circular Saws
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3184
- Zoro # G0757985
- UPC # 028874031845
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 3-3/4" |
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 3 3/4 in |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Blade Thickness 0.05 in, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.05 in, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.