Shop All Circular Saw Blades
Dewalt
8-1/4" Circular Saw Blades
Mfr # DWA181440
Zoro # G7169983
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Carbide Tipped
- Tooth Grind ATB
- Cutting Depth 8-1/4"
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA181440
- Zoro # G7169983
- UPC # 885911573474
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 8-1/4" |
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 8 1/4 in |
Cut Width | 0.071 in |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 8 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.045 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/8 in Tip, 7 in L (45912)
- BON TOOL Bon 84-576 Sledge Hammer, 16 Lb 36" Wood Handle (84-576)
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- DEWALT Laminate & Fiber Cement Saw Blades (DWA3193PCD)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 2" Dia. (82-12015)
- Dewalt Power Saw Blades