Shop All Circular Saw Blades
Dewalt
8-1/4" Circular Saw Blades
Mfr # DWA181424B10
Zoro # G7170053
original price:
$154.99
25% off
new price: $115.00
/pk 10, $11.50/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 8 1/4 in
- Arbor Size 5/8 in
- For Use With Saw Type Circular Saws
- Kerf 0.071"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA181424B10
- Zoro # G7170053
- UPC # 885911573467
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Cutting Depth | 8-1/4" |
Cut Width | 0.071 in |
Max. Cutting Depth | 8 1/4 in |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 8 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.045 in, Application For Wood Cutting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- DEWALT 5-3/8" 24T Carbide Blade (Smooth Woodcutting) (DW9054)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- Dewalt Power Saw Blades