Shop All Screwdriver Bit Sets
Dewalt
7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter
Mfr # DW2336
Zoro # G7636352
product price: $13.65
/ea
Not eligible for select promotions
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes 7 Piece - 6-in-1 Flip and Switch Driver System
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2336
- Zoro # G7636352
- UPC # 028877513645
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | 7 Piece - 6-in-1 Flip and Switch Driver System |
Number of Pieces | 7 |
Impact Rated | No |
Application - Tools | Power |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 7 |
Description
This Dewalt DW2336 7 Piece Screwdriver Bit Set is a handy set of screwdriver bits that are perfect for powering screwdriving applications. These hex shank bits are made of steel and come in 1/4" hex shank size. The set comes with 7 pieces, including Phillips, Slotted, Torx and Square Drive Bits. It has a 1/4" hex shank size for better grip and performance. This bit set can be used to power screwdriving applications. If you are looking for an all-inclusive screwdriver bit set that is powerful enough to handle various types of fastening tasks, then the Dewalt DW2336 7 Piece Screwdriver Bit Set will definitely meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 6" Spring Divider (4901-0066)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39405CLB113505)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK100 (DWANGFT100SET)
- DEWALT 31pc Security Set (DWAX200)
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- SURTEK 9Piece Interchangeable Torx Bit Set (PFT9)
- Dewalt Screwdrivers and Nutdrivers