Shop All Hammer Drill Bits
Dewalt
7/8" x 31" x 36" High Impact 4 Cutter SDS Max
Mfr # DW5851
Zoro # G7420016
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.875
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5851
- Zoro # G7420016
- UPC # 885911297752
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 7/8 in, Carbide Tipped, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- Dewalt Hammer Drill Bits