Shop All Auger Drill Bits
Dewalt
7/8" x 17" Power Ship Auger Bit
Mfr # DW1685
Zoro # G7638321
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/8 in
- Drill Bit Material Carbon Steel
- Material Carbon Steel Alloy
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1685
- Zoro # G7638321
- UPC # 028874116856
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Overall Length | 17 in |
Bit Dia. | 7/8" |
Shank Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Drill Bit Material Carbon Steel, Drill Bit Size 7/8 in, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Steel Dead Center (3900-5062)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- OTC Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in. (1044)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DRILL AMERICA 5/8"x 18" Nail Buster Auger Bit (DMS73-2070)
- Dewalt Drill Bits