Shop All Hammer Drill Bits
Dewalt
7/8" x 16" x 18" SDS+ Hammer Bit
Mfr # DW5462
Zoro # G2427503
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5462
- Zoro # G2427503
- UPC # 028874054622
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- DEWALT 3/4" SDS Max Hollow Bit (DWA58034)
- DEWALT 7/8" x 17" x 22" High Impact 4 Cutter Spline (DW5753)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT 1/4" x 12" Drill Bit Premium Percussion (DW5226)
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- Dewalt Drill Bits